GENERATOR, 2450 RATED WATTS, GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR, 2450 RATED WATTS, GAS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTMGEN3000-1GH0
  • Mfr. Model # GEN3000-1GH0
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.0 lbs

Product Details

Industrial gas driven portable generator from Dayton, engine powered by Honda, 5.5 HP, 2,450 rated watts, fuel tank capacity of 2.6 gallons and 11.5 hrs run time - half load. GFCI protected.

Technical Specs

  • Surge Watts 4,550
  • Item Portable Generator
  • Generator Fuel Type Natural Gas
  • Generator Engine Brand Honda
  • Generator Starter Type Recoil
  • Generator Outlets 5-20R 120VAC Duplex GFCI (1)
  • Generator Rated Watts 2,450
  • Generator Voltage 120 VAC/12 VDC
  • Generator Height 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list