GENERATOR 22KW ALUMINUM AIR COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR 22KW ALUMINUM AIR COOLED

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN6552
  • Mfr. Model # 6552
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 526.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Height 29"
  • Includes Flexible Fuel Line
  • Item Generator
  • Length 48"
  • Min. Gas Pressure @ Generator (In WC) 8
  • Phase Single
  • Width 25"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Cooling Air
  • Engine RPM 3600
  • Engine Block Heater Sold Separately
  • Fault Indicator Lights Yes
  • Engine Size 999 cc
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 22
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Sound Level dBA 66
  • Run Time Hour Meter Yes
  • Enclosure Material Aluminium
  • Low Oil Pressure Alarm Yes
  • Standards UL, CSA, NEMA, EGSA
  • Battery Requirements 525 CCA
  • NG Consumption @ Half Load 184 cu. ft./hr.
  • LP Consumption @ Half Load 2.16 gph
  • Fuel Tank Capacity Continuous
  • Series Guardian
  • Amps 91.0 A
  • High Temp. Alarm Yes
  • Low Coolant Level Alarm Yes
  • CARB Compliant Yes
  • Generator Mfr. Warranty Details 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list