Skip Content
GENERATOR 20KW ALUMINUM AIR COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR 20KW ALUMINUM AIR COOLED

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN6730
  • Mfr. Model # 6730
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 526.0 lbs

Technical Specs

  • Height 29"
  • Item Generator
  • Automatic Volts Regulation Yes
  • Length 48"
  • Min. Gas Pressure @ Generator (In WC) 8
  • Width 25"
  • Phase 1
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine RPM 3600
  • Fault Indicator Lights Yes
  • Engine Size 999cc
  • Fuel Type Liquid Propane/Natural Gas
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 20
  • kW 20
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Voltage 120/240
  • Enclosure Material Aluminum
  • Sound Level dBA 66
  • Standards UL, CSA, NEMA, EGSA
  • Battery Requirements 26R Wet Cell
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 205 ft³/hr.
  • LP Consumption @ Half Load 2.1 gal./hr.
  • Engine Cooling Air
  • Amps 83.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list