Skip Content
GENERATOR 14000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR 14000W

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRMDXGN14000
  • Mfr. Model # DXGN14000
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2936
  • Shipping Weight 370.0 lbs

Technical Specs

  • Length 31.6"
  • Item Portable Generator
  • Width 33.3"
  • Air Cleaner Type Foam
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 10.0 gal.
  • Full Power Switch No
  • Run Time Hour Meter No
  • Low Oil Shut Down Yes
  • Sound Level dB 82,7
  • Engine Alternator No
  • Standards ISO 8528
  • Circuit Breaker Yes
  • Surge Watts 14,000
  • Run Time @ Full Load 3.5 hr.
  • Wheel Kit Included Yes
  • Includes Generator, Wheel Kit with 13" Pneumatic Wheels, 12 V - 35 Ah Battery
  • CARB Compliant Yes
  • Generator Fuel Type Gasoline
  • Generator Starter Type Electric
  • Generator Amps 97.5/48.7
  • Generator Engine Brand Honda
  • Generator Voltage 120/240 VAC
  • Generator Rated Watts 11,700
  • Generator Run Time @ 1/2 Load 7.8 hr.
  • Generator Height 36-13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list