Skip Content
GENERAL VENTILATION HOPPER AND DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL VENTILATION HOPPER AND DRUM

VENTBOSS BY ROBOVENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBVS610
  • Mfr. Model # S610
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 750
  • Shipping Weight 1400.0 lbs

Technical Specs

  • Air Flow (CFM) 4000
  • Height (In.) 142
  • Motor HP 5
  • Width (In.) 41
  • Hz 60
  • Depth (In.) 41
  • Filter Media Nanofiber
  • Input (Amps) 7.6
  • Input Voltage 480 V
  • MERV 13
  • Series VentBoss
  • Features Hopper and Drum
  • Application For General Welding Ventilation
  • Includes Automatic Filter Cleaning
  • Item Fume/smoke Collector
  • Sound Level dBA 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list