Skip Content
GENERAL USE TAPE YELLOW 100 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL USE TAPE YELLOW 100 FT. L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117864
  • Mfr. Model # 117864
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • For Use With BBP31
  • Colour Yellow
  • Adhesive Permanent
  • Width 2-1/4"
  • Label Type Continuous
  • Tape Material Vinyl
  • Item Label Tape Roll
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list