Skip Content
GENERAL USE TAPE YEL 50 FT.L 4 IN.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL USE TAPE YEL 50 FT.L 4 IN.W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118000
  • Mfr. Model # 118000
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With BBP31
  • Width 4"
  • Adhesive Permanent
  • Label Type Continuous
  • Tape Material Polyester
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Item Label Tape Roll
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list