GENERAL PURPOSE SCOOP,48 IN.,ALUMIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE SCOOP,48 IN.,ALUMIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LVR5
  • Mfr. Model # 4LVR5
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Colour Yellow
  • Handle Type Straight, Ergonomic
  • Item General Purpose Scoop
  • Blade Type #10
  • Handle Length 48"
  • Blade Material Aluminum
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Length 17-3/4"
  • Blade Width 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list