GENERAL PURPOSE MOTOR,FANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE MOTOR,FANS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20CL68
  • Mfr. Model # 20CL68
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Full Load Amps 1.5 - 1.6/0.8
  • HP 1/3
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 74.6%
  • Overall Length 10-5/8"
  • Voltage 208 - 230/460
  • RPM Range 1,400 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-3/8"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Shaft Length 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list