GENERAL PURPOSE MOTOR,FANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE MOTOR,FANS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20CL67
  • Mfr. Model # 20CL67
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Full Load Amps 1.1 - 1.1/0.5
  • HP 1/4
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 62.0%
  • Duty Continuous
  • Overall Length 10-5/8"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Frame 48
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-3/4"
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.35
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Shaft Length 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list