Skip Content
GENERAL PURPOSE LIMIT SWITCH,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE LIMIT SWITCH,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H184
  • Mfr. Model # 14H184
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item General Purpose Limit Switch
  • Body Material Thermoplastic
  • Operating Force 9.9 in.-oz.
  • Movement Omnidirectional
  • Operating Temp. Range 32 - 185 Degrees F
  • Series Dayton
  • Standards UL, CSA, CE
  • Wiring Entry 1/2"-14 NPT Conduit
  • Electrical Connection Screw Terminals
  • IP Rating 66
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 5.55"
  • Actuator Style - Limit Switch Wobble Stick, Cat Whisker
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Width - Limit Switch 1.22"
  • Body Depth - Limit Switch 1.21"
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Height - Limit Switch 2.46"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list