Skip Content
GENERAL PURPOSE LIMIT SWITCH,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE LIMIT SWITCH,1NO/1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE14H182
  • Mfr. Model # 14H182
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item General Purpose Limit Switch
  • Body Material Thermoplastic
  • Movement Omnidirectional
  • Operating Temp. Range 32 - 185 Degrees F
  • Standards UL, CSA, CE
  • Series Dayton
  • Wiring Entry 1/2"-14 NPT Conduit
  • Operating Force 21.6 in.-oz.
  • Roller Dia. 18 mm
  • IP Rating 66
  • Roller Width 5.4 mm
  • Electrical Connection 9 ft. Cable
  • NEMA Rating No NEMA Rating
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 2.13"
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Height - Limit Switch 2.40"
  • Body Style - Limit Switch Miniature
  • Body Width - Limit Switch 1.22"
  • DC Contact Rating - Limit Switch Not Rated
  • Body Depth - Limit Switch 1.21"
  • Limit Switch Style General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list