!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE LIMIT SWITCH,1NO/1N

GENERAL PURPOSE LIMIT SWITCH,1NO/1N

DAYTON

GENERAL PURPOSE LIMIT SWITCH,1NO/1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE LIMIT SWITCH,1NO/1N

GENERAL PURPOSE LIMIT SWITCH,1NO/1N

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE14H183
  • Mfr. Model # 14H183
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Actuator Style - Limit Switch Plunger
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.46"
  • Body Depth - Limit Switch 1.21"
  • Mounting - Limit Switch Surface
  • NEMA Rating No NEMA Rating
  • Electrical Connection Screw Terminals
  • Movement Vertical
  • Series Dayton
  • Body Material Thermoplastic
  • Standards UL, CSA, CE
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Location - Limit Switch Top
  • DC Contact Rating - Limit Switch Not Rated
  • Actuator Length - Limit Switch 0.87"
  • Body Width - Limit Switch 1.22"
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 66
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Operating Temp. Range 32 - 185 Degrees F
  • Operating Force 28.8 in.-oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list