GENERAL PURPOSE FILE SET,ERGONOMIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE FILE SET,ERGONOMIC,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFK8
  • Mfr. Model # 1NFK8
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • Item General Purpose File Set
  • Includes 12" Mill Bastard, 10" Mill Bastard, Flat Bastard, Half-Round Bastard, Round Bastard, 8" Flat Bastard, Half-Round, 6" Slim Taper, 6" Extra Slim Taper, Soft Grip Handles, Rollup Pouch
  • Number of Pieces 9
  • Pattern American
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Length 8", 10", and 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list