GENERAL PURPOSE FILE SET,ERGONOMIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE FILE SET,ERGONOMIC,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFK7
  • Mfr. Model # 1NFK7
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Item General Purpose File Set
  • Includes 10" Mill Bastard, Half-Round Bastard, 6" Slim Taper, 8" Mill Bastard TSE, 8" Flat Soft Grip Handles, Rollup Nylon Pouch
  • Pattern American
  • Number of Pieces 5
  • Threads per Inch -
  • Recommended Handle -
  • Length 6", 8" and 10"
  • Finish Natural
  • Handle Design Ergonomic, Soft Rubber Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list