Skip Content
GENERAL PURPOSE FILE SET,ERGONOMIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE FILE SET,ERGONOMIC,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFK6
  • Mfr. Model # 1NFK6
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Number of Pieces 3
  • Includes 6" Half Round, Mill Bastard, Round Bastard, Soft Grip Handles, Vinyl Pouch
  • Item General Purpose File Set
  • Pattern American
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list