Skip Content
GENERAL PURPOSE FILE SET,5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE FILE SET,5 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFK4
  • Mfr. Model # 1NFK4
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes 10" Half-Round Bastard, 8 & 10" Mill Bastard TSE, 8" Mill Smooth TSE, 6" Slim Taper, Vinyl Pouch
  • Number of Pieces 5
  • Item General Purpose File Set
  • Pattern American
  • Threads per Inch -
  • Recommended Handle -
  • Finish Natural
  • Length 6", 8" and 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list