Skip Content
GENERAL PURPOSE DOLLY W/LIP 32X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY W/LIP 32X18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J101
  • Mfr. Model # 48J101
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.17 lbs

Technical Specs

  • Colour Gray
  • For Use With Totes, Boxes, Crates
  • Item Dolly
  • Includes Smooth Deck
  • Platform Style Solid, Lip Up
  • Load Capacity 1,000 lbs.
  • Platform Height 6"
  • Platform Length 32"
  • Caster Wheel Dia. 3"
  • Platform Width 18"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Type Swivel
  • Caster Wheel Material Hard Rubber
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list