Skip Content
GENERAL PURPOSE DOLLY PERF 36X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY PERF 36X24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J094
  • Mfr. Model # 48J094
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • For Use With Tote Boxes, Crates, Machinery
  • Colour Red
  • Platform Style Perforated
  • Item Dolly
  • Load Capacity 1,000 lbs.
  • Platform Width 24"
  • Platform Length 36"
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Type Swivel
  • Caster Wheel Material Rubber
  • Platform Height 4"
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list