Skip Content
GENERAL PURPOSE DOLLY 900 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY 900 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24WF59
  • Mfr. Model # 24WF59
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.78 lbs

Technical Specs

  • For Use With 4W028, 5LA20, 5LA21, 5LA22, 2RV43, 2RV44, 2RV45, 2RV46, 2RV47, 2RV48
  • Colour Gray
  • Platform Style Solid, Lip Up
  • Item Dolly
  • Load Capacity 900 lbs.
  • Platform Length 21-1/4"
  • Platform Height 5"
  • Platform Width 16-1/4"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Material Polyolefin
  • Caster Wheel Dia. 3"
  • Platform Material Steel
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list