!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE DOLLY,500 LB.

GENERAL PURPOSE DOLLY,500 LB.

APPROVED VENDOR

GENERAL PURPOSE DOLLY,500 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE DOLLY,500 LB.

GENERAL PURPOSE DOLLY,500 LB.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM10Z907
  • Mfr. Model # 10Z907
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 923
  • Shipping Weight 27.95 lbs

Product Details

Shipped assembles. Non-marking swivel casters. Blue colour, except for GGM10Z910 is black. GGM10Z910 can be connected at edges to form a larger dolly. GGM10Z908 features PVC pad which prevents wall damage. GGM10Z905 and GGM109Z10 includes hand hold.

Technical Specs

  • Item Solid-Deck Plastic General Purpose Dolly
  • Deck Length 35 3/8 in
  • Deck Height 8 in
  • Deck Surface Rubber Padded
  • Deck Style Solid
  • End Style Flush
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Non-Marking Casters/Wheels No
  • Includes Hand Hold
  • Overall Width 23 1/4 in
  • Weight 28.5 lb
  • Load Capacity 500 lb
  • Deck Width 23 1/4 in
  • Deck Material Plastic
  • Deck Thickness 1 7/8 in
  • Colour Blue
  • Frame Material Plastic
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism No Securing Mechanism
  • Features Reflective
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Tread on Core
  • Caster Wheel Dia. 5 in
  • Assembled No
  • Overall Length 35 3/8 in
  • Overall Height 5 3/8 in
  • Brake Type No Caster Brake

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list