GENERAL PURPOSE DOLLY 36X24 VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE DOLLY 36X24 VINYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J076
  • Mfr. Model # 48J076
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Black
  • Platform Style Solid, Flush
  • Load Capacity 1,200 lbs.
  • Platform Height 7-3/4"
  • Item Dolly
  • Caster Wheel Dia. 4"
  • Platform Length 36"
  • Platform Width 24"
  • Caster Wheel Type Swivel
  • Caster Wheel Width 1-1/2"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polypropylene
  • Platform Material Vinyl Covered Hardwood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list