Skip Content
GENERAL PURPOSE DOLLY,300 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY,300 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10Z910
  • Mfr. Model # 10Z910
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

Shipped assembles. Non-marking swivel casters. Blue colour, except for GGM10Z910 is black. GGM10Z910 can be connected at edges to form a larger dolly. GGM10Z908 features PVC pad which prevents wall damage. GGM10Z905 and GGM109Z10 includes hand hold.

Technical Specs

  • Colour Black
  • Includes Hand Hold, Connectable
  • Item General Purpose Dolly
  • Platform Style Solid, Flush
  • Load Capacity 300 lbs.
  • Platform Height 4-1/2"
  • Platform Length 24"
  • Platform Width 16"
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1"
  • Caster Wheel Material Polyolefin/Polyurethane
  • Caster Wheel Type Swivel
  • Platform Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list