Skip Content
GENERAL PURPOSE DOLLY,2000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY,2000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUN9
  • Mfr. Model # 2TUN9
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

For use in wet or dry locations. GGM2TUP3 has a reciever for Pulling Handle (GGM2TUP4, sold seperately). Ships unassembled.

Technical Specs

  • Colour Silver
  • Platform Style Channel Deck
  • Item General Purpose Dolly
  • Load Capacity 2,000 lbs.
  • Platform Height 9"
  • Platform Length 42"
  • Platform Width 24"
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 2"
  • Caster Wheel Material Nylon Fiber
  • Caster Wheel Type Swivel
  • Platform Material Aluminum
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list