GENERAL PURPOSE DOLLY,1600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GENERAL PURPOSE DOLLY,1600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUN5
  • Mfr. Model # 2TUN5
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.5 lbs

Product Details

Ships unassembled. Receivers included except GGM2TUL4. Powder coated finish.

Technical Specs

  • Load Capacity 1,600 lbs.
  • Colour Red
  • Platform Style Solid, With Lip Up
  • Item General Purpose Dolly
  • Platform Height 6-3/8"
  • Platform Width 24"
  • Platform Length 36"
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/2"
  • Caster Wheel Material Rubber
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list