Skip Content
GENERAL PURPOSE DOLLY,1600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY,1600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUN4
  • Mfr. Model # 2TUN4
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Ships unassembled. Receivers included except GGM2TUL4.Powder coated finish.

Technical Specs

  • Colour Red
  • Item General Purpose Dolly
  • Platform Style Solid, With Lip Up
  • Platform Height 6-1/4"
  • Load Capacity 1,600 lbs.
  • Platform Length 30"
  • Caster Wheel Dia. 4"
  • Platform Width 18"
  • Caster Wheel Width 1-1/2"
  • Caster Wheel Material Rubber
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list