GENERAL PURPOSE DOLLY,1600 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE DOLLY,1600 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUL6
  • Mfr. Model # 2TUL6
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.15 lbs

Product Details

Ships unassembled. Receivers included except GGM2TUL4. Powder coated finish.

Technical Specs

  • Platform Style Open, Flush
  • Item General Purpose Dolly
  • Colour Red
  • Platform Height 5"
  • Load Capacity 1,600 lbs.
  • Platform Length 36"
  • Caster Wheel Width 1-1/2"
  • Caster Wheel Dia. 4"
  • Platform Width 24"
  • Caster Wheel Material Rubber
  • Number of Caster Wheels 4
  • Caster Wheel Type Swivel
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list