Skip Content
GENERAL PURPOSE DOLLY,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL PURPOSE DOLLY,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUP3
  • Mfr. Model # 2TUP3
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

For use in wet or dry locations. GGM2TUP3 has a reciever for Pulling Handle (GGM2TUP4, sold seperately). Ships unassembled.

Technical Specs

  • Load Capacity 1,200 lbs.
  • Item General Purpose Dolly
  • Platform Style Solid, With Lip Up
  • Platform Height 7-7/8"
  • Platform Length 33"
  • Colour Silver
  • Platform Width 27"
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Material Polyolefin
  • Platform Material Aluminum
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list