GENERAL PURPOSE DOLLY 1000 LB 24X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERAL PURPOSE DOLLY 1000 LB 24X18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J095
  • Mfr. Model # 48J095
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.73 lbs

Technical Specs

  • Includes Smooth Deck
  • Platform Style Solid, Flush
  • For Use With Totes, Boxes, Crates
  • Item Dolly
  • Load Capacity 1,000 lbs.
  • Colour Red
  • Platform Height 4"
  • Platform Width 18"
  • Platform Length 24"
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Type Swivel
  • Caster Wheel Material Hard Rubber
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list