Skip Content
GENERAL PURPOSE BROOM,RED,36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GENERAL PURPOSE BROOM,RED,36 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24Z173
  • Mfr. Model # 24Z173
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item General Purpose Broom
  • Handle Colour Red
  • Handle Material Aluminum
  • Handle Length 60"
  • Sweep Face 36"
  • Bristle Color Burgandy
  • Trim Length 3"
  • Bristle Material Polypropylene
  • Features Ergonomic Handle
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System No
  • Broom Application Semi-Smooth
  • Broom Grade Medium-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list