Skip Content
GENERAL DIGITAL GAUGE,30PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERAL DIGITAL GAUGE,30PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F157
  • Mfr. Model # 22F157
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Protective Boot
  • Item General Digital Gauge
  • Includes Batteries
  • Case Color Black
  • Display LCD
  • Range 30PSI
  • Display Units 5 Digit
  • Series DG25
  • Resolution .001psi
  • Socket Material SS
  • Agency Compliance CE,ASME,B40.7,RoHs,UL,cUL
  • Case Material Polycarbonate/ABS
  • Powered By Batteries
  • Calibration Certificate No
  • Memory Storage No
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 30
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range -4 Degrees F - 140 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Gauge Accuracy +/-0.50% of Reading
  • Number of Display Digits 5
  • Digital Gauge Display Units PSI, bar, kPa, mPa, kg/cm2, in. Hg, cm Hg, mm Hg, ft. H2O
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list