GEN. PURPOSE SINGLE STAGE LINE REGU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEN. PURPOSE SINGLE STAGE LINE REGU

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PHD3
  • Mfr. Model # 6PHD3
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Single Stage Line Regulator
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 0-200 psi
  • Delivery Pressure Range 100
  • Application General Purpose
  • Coefficient of Volume 0.220
  • Diaphragm Material Neoprene
  • Gas Service Inert, Non-Corrosive
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Body Material Electroless Nickel Plated Brass Bar Stock
  • Overall Length 4-3/4"
  • Series Silverline
  • Inlet Connection 1/4" FNPT
  • Outlet Connection 1/4" FNPT
  • Stages Single
  • Delivery 100 psi
  • Regulator Supply Type Pipeline
  • Max. Inlet Pressure 1200 psi
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list