Skip Content
GEN PURP RECIP 6X3/4X.035 10/14 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEN PURP RECIP 6X3/4X.035 10/14 TPI

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12129
  • Mfr. Model # 12129
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.205 lbs

Product Details

General purpose reciprocating saw blade. 10/14 teeth per inch, size 6 x 3/4 x 0.035.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 10/14
  • Length 6"
  • Application Application Inculdes Nail Embedded Wood, Composition Material And Plastic, Pipe, carbon Steel, Stainless Steel 1/8" - 1/4", Non Ferrous Metal 1/8" - 1/2"
  • Height 0.035"
  • Material Bi-Metal
  • Shank Universal
  • Back Straight
  • Primary Saw Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list