!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F26INT8/CW/4 38199

LAMP FLUOR F26INT8/CW/4 38199

GE LIGHTING

LAMP FLUOR  F26INT8/CW/4 38199 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP FLUOR F26INT8/CW/4 38199

LAMP FLUOR F26INT8/CW/4 38199

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF26T8CW4
  • Mfr. Model # F26T8CW4
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Colour Rendering Index 60.0
  • Colour Temperature 4,100 K
  • Light Technology Fluorescent
  • Watts 19.0
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application Appliances
  • High Output No
  • Rated Life 7,500 hr.
  • Bulb Type Linear
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F26T8/CW/4
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1275
  • Shatter-Resistant No
  • Voltage 120
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Bulb Start Type Preheat
  • Overall Length 26"
  • Bulb Dia. 1 in
  • Case Quantity 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list