Skip Content
GEARMOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTORS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K583
  • Mfr. Model # 6K583
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 29.5 lbs

Product Details

AC parallel shaft gearmotor, split-phase 115V, 60Hz, nameplate RPM 61, full-load torque 480 in.-lbs., overhung load 325 lbs., input HP 1/2, gear ratio 29:1, full-load amps 7.8.

Technical Specs

  • Full Load Amps 7.80 A
  • Max. Torque 480 in.-lb.
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Nameplate RPM 61
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 29:1
  • Hz 60
  • Input HP 1/2
  • Motor Type Split-phase
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Overhung Load 325 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-3/4"
  • Shaft Dia. (Dimension U) 3/4 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list