GEARMOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTORS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K351
  • Mfr. Model # 6K351
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 29.11 lbs

Product Details

AC parallel shaft gearmotor, split-phase 115V, 60Hz, nameplate RPM 12.0, full-load torque 992 in.-lbs., overhung load 325 lbs., input HP 1/4, gear ratio 143:1, full-load amps 4.0.

Technical Specs

  • Full Load Amps 4.00
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 992 in.- lbs.
  • Thermal Protection None
  • Nameplate RPM 12
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 143:1
  • Hz 60
  • Motor Type Split-Phase
  • Input HP 1/4
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 12-5/16"
  • Overhung Load 325 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list