GEARMOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTORS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z134
  • Mfr. Model # 4Z134
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Full Load Amps 0.62
  • Nameplate RPM 18
  • Max. Torque 150 in-lbs
  • Item DC Gearmotor
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 101:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Brushes Externally Replaceable
  • Length Less Shaft 8-1/4"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY3
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 150 lbs.
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 10-1/8"
  • Reversible Shaft Output No
  • Gear Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list