GEARMOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTORS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z133
  • Mfr. Model # 4Z133
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 0.62
  • Max. Torque 82 in-lbs
  • Shaft Dia. (Dimension U) 5/8"
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Nameplate RPM 34
  • Gear Ratio 53:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1-1/2"
  • Brushes Externally Replaceable
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY3
  • Length Less Shaft 8-1/4"
  • Overhung Load 150 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 10-1/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list