!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR130RPM2.7TORQUE115

GEARMOTOR130RPM2.7TORQUE115

DAYTON

GEARMOTOR130RPM2.7TORQUE115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR130RPM2.7TORQUE115

GEARMOTOR130RPM2.7TORQUE115

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DMD1MBG1
  • Mfr. Model # 1MBG1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 39
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Voltage 115 V AC
  • Max. Torque 2.7 in.- lbs.
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 130
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 3-7/8"
  • No Load RPM 138
  • Input HP 1/145
  • Full Load Amps 0.57
  • Thermal Protection None
  • Motor Type Shaded Pole
  • Shaft Length (Dimension V) .75"
  • Lubrication Grease Filled
  • Gear Case Material Die Cast Zinc
  • Gear Type Spur
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW
  • Gearmotor Enclosure Open
  • Gearmotor Brake Type None
  • Hz 60
  • Overhung Load 41 lbs.
  • Gear Ratio 26:1
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Porous Bronze on Gear Case and Motor
  • Housing Die Cast Zinc
  • Gears All Spur Gears
  • Seals Gasketed Gear Case, Lip Type on Output Shaft
  • Standards UL/CSA/CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list