GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A194
  • Mfr. Model # 6A194
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 0.53
  • Max. Torque 250 in-lbs
  • Nameplate RPM 8.7
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 208:1
  • Input HP 1/20
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Length Less Shaft 8-1/4"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY3
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Die Cast Aluminum
  • Overhung Load 150 lbs.
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 9-3/4"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list