GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3XA84
  • Mfr. Model # 3XA84
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 17.9 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 2.33
  • Shaft Dia. (Dimension U) 5/8"
  • Nameplate RPM 180
  • Max. Torque 55 in-lbs
  • Thermal Protection None
  • Bearings Oversized Ball
  • Input HP 1/4
  • Gear Ratio 10:1
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Case Die Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Replacement Brushes DTN6YHY6
  • Overhung Load 175 lbs.
  • Gear Type Worm, Hardened Steel and Output Gear Bronze Alloy
  • Finish Powder Coated Gloss Black
  • Housing Material Die Cast Aluminum
  • Insulation Class F
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Reversible Shaft Output Yes
  • Keyway Size 3/16" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list