GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2H598
  • Mfr. Model # 2H598
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Full Load Amps 1.05
  • Housing Die Cast Aluminum
  • Max. Torque 90 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 63
  • Thermal Protection None
  • Bearings Needle Throughout, Ball on Motor
  • Gear Ratio 25:1
  • Input HP 1/10
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Length Less Shaft 7-1/2"
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Aluminum
  • Overhung Load 230 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list