Skip Content
GEARMOTOR SYNCH 2 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR SYNCH 2 RPM

HURST MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTM6A174
  • Mfr. Model # 6A174
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Synchronous gearmotor 2 RPM.

Technical Specs

  • Nameplate RPM 2.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list