Skip Content
GEARMOTOR RIGHT ANGLE AC 37RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR RIGHT ANGLE AC 37RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDY7
  • Mfr. Model # 4FDY7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Application Printing Press, Conveyors, Pumps, Mixers
  • Housing Aluminum/Cast Iron
  • Item AC Gearmotor
  • Full Load Amps 3.4-3.4/1.7
  • Nameplate RPM 37
  • Max. Torque 1,023 in.- lbs.
  • Thermal Protection None
  • Bearings Roller On Case, Ball On Motor
  • Dimension AB 9"
  • Dimension S 1.38"
  • Dimension BA 1.5"
  • Dimension Z 7-1/2"
  • Dimension X 3.75"
  • Dimension U 3"
  • Dimension B 7.13"
  • Gear Ratio 47:1
  • Height (Dimension O) 9.44"
  • Hz 50/60
  • Input HP 1
  • Insulation Class F
  • Motor Type 3-Phase
  • Seals Two Double Lips On Input And Output Shaft
  • Starting Torque 4,325 in.-lbs.
  • Standards UL Recognized/CSA
  • Gears Hardened Steel Worm/Forged Bronze Output
  • Gear Material Hardened Steel/Forged Bronze
  • Lubrication Oil Filled
  • Dimension A 10.78"
  • Dimension D 7-1/2"
  • Dimension E 3.22"
  • Dimension C 9.38"
  • Dimension H 2.25"
  • Dimension L 6.06"
  • Dimension F 3.62"
  • Dimension D1 15.99"
  • Dimension N 3/4"
  • Dimension D2 3-3/4"
  • Dimension AA 6.72"
  • Keyway Size 1/4" x 1/8" x 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 883 lbs.
  • Gear Type Worm
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1-1/2"
  • Shaft Length (Dimension V) 3_x000D_"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list