GEARMOTOR RIGHT ANGLE 45RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR RIGHT ANGLE 45RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LRB4
  • Mfr. Model # 1LRB4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1512
  • Shipping Weight 9.97 lbs

Product Details

DC Gearmotor, Right Angle, Right Hand Output Shaft, Nameplate RPM 45, input HP 1/12, Gear Ratio 37:1, Voltage Rating 90 VDC, Full Load Amps 00.59, Overhung Load 100 Lb, Full Load Torque 56 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • Max. Torque 56 in-lbs
  • Item DC Gearmotor
  • Nameplate RPM 45.0
  • Gear Ratio 37:1
  • Overhung Load 100 lbs.
  • Input HP 1/12
  • Finish Unpainted
  • Full Load Amps 0.59
  • Thermal Protection None
  • Shaft Dia. (Dimension U) 1/2"
  • Insulation Class F
  • Housing Material Die Cast Zinc
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Motor Type Permanent Magnet DC
  • Shaft Length (Dimension V) 1-5/8"
  • Seals Lip Type on Output Shaft
  • Standards cRUus
  • Brushes Externally Replaceable
  • Gear Material Steel Input Gear, Hardened Steel Worm, Cast Iron Output Gear
  • Reversible Shaft Output No
  • Gear Case Die Cast Zinc
  • Lubrication Grease Filled
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #404 Woodruff Key
  • Replacement Brushes 6YHY6
  • Gear Type Worm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list