GEARMOTOR RIGHT ANGLE 43RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR RIGHT ANGLE 43RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XFY9
  • Mfr. Model # 1XFY9
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Full Load Amps 2.00
  • Housing Aluminum Die Cast
  • Item AC Gearmotor
  • Nameplate RPM 43
  • Max. Torque 77 in.- lbs.
  • Number of Brake Discs Required 2
  • Thermal Protection None
  • Bearings Ball on Case and Motor
  • Capacitor Required 2MDV9
  • Gear Ratio 40:1
  • Input HP 1/8
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • Hz 50/60
  • Overall Length 10.87"
  • RPM @ 50 Hz 35
  • Service Factor 1
  • Starting Torque 63 in.-lbs.
  • Gear Material Hardened Steel/Forged Bronze
  • Seals Lip Type on Input and Output Shaft
  • Standards UL Recognized (E22922)/CSA Certified (LR2459)
  • Reversible Shaft Output Yes
  • Lubrication Oil Filled
  • Gears Worm, Hardened Steel: Forged Bronze Output Gear
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 110 lbs.
  • Gear Type Worm
  • Gear Case Material Zinc Alloy
  • Keyway Size 3/16" x 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list