GEARMOTOR PARL SHAFT 102RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR PARL SHAFT 102RPM 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPW5
  • Mfr. Model # 1LPW5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1510
  • Shipping Weight 4.78 lbs

Product Details

DC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 93, input HP 1/30, Gear Ratio 32:1, Voltage Rating 90 VDC, Full Load Amps 0.35, Overhung Load 50 Lb, Full Load Torque 13 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • Item DC Gearmotor
  • Gear Ratio 32:1
  • Nameplate RPM 93
  • Input HP 1/30
  • Max. Torque 13 in.-lb.
  • Overhung Load 50 lbs.
  • Length Less Shaft 5-5/8"
  • Shaft Dia. (Dimension U) 5/16"
  • Insulation Class F
  • Shaft Length (Dimension V) 1"
  • Application Conveyors, Roasters Packaging Equipment
  • Full Load Amps 0.35 A
  • Finish Unpainted
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Housing Material Die Cast Zinc
  • Motor Type Permanent Magnet DC
  • Overall Length 6-3/8"
  • Seals O-Ring Type on Output Shaft
  • Standards CRUUS
  • Lubrication Grease Filled
  • Gear Case Die Cast Zinc
  • Brushes Externally Replaceable
  • Gear Material Acetyl/Steel
  • Replacement Brushes 6YHY3
  • Keyway Size Flat
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Heat Treated Steel, Phenolic
  • Thermal Protection None
  • Dimension A 5.70"
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor RPM Range 76 - 100
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Shaft Type Single
  • Gearmotor Voltage 90VDC
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list