GEARMOTOR PARALLEL SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR PARALLEL SHAFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML59
  • Mfr. Model # 6ML59
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Max. Torque 45 in-lbs
  • Item DC Gearmotor
  • Full Load Amps 2.00
  • Nameplate RPM 250
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 10:1
  • Dimension XH 11.31"
  • Input HP 1/4
  • Dimension XL 13.31"
  • Shaft Length (Dimension V) 1-5/8"
  • Gear Case Die Cast Aluminum
  • Seals Heavy-Duty Industrial
  • Brushes Externally Replaceable
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Overhung Load 201 lbs.
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 12-15/16"
  • Reversible Shaft Output No
  • Gear Material Hardened Steel
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Voltage 90VDC
  • Gearmotor RPM Range 201 - 250
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list