GEARMOTOR PARALLEL SHAFT 6RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR PARALLEL SHAFT 6RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPP7
  • Mfr. Model # 1LPP7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 21.44 lbs

Product Details

AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 6, input HP 1/4, Gear Ratio 286:1, Voltage Rating 115, Full Load Amps 5.7, Overhung Load 300 Lb, Full Load Torque 600 in-Lbs, 60 Hz, Open Drip proof, Ambient 40 C.

Technical Specs

  • Finish Unpainted
  • Item AC Gearmotor
  • Housing Die Cast Zinc
  • Full Load Amps 3.1 A
  • Thermal Protection None
  • Max. Torque 600 in.-lb.
  • Nameplate RPM 6
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 286:1
  • Motor Type Split-Phase
  • Input HP 1/4
  • Insulation Class B
  • Hz 60
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Steel/Phenolic
  • Gears Phenolic/Steel
  • Standards RU/CSA
  • Lubrication Grease Filled
  • Reversible Shaft Output No
  • Length Less Shaft 9-5/8"
  • Keyway Size #605 Woodruff Key
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 300 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/4 x 1-1/2"
  • Application Conveyors, Packaging Equipment
  • Gear Type Phenolic/Steel
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list