GEARMOTOR PARALLEL SHAFT 30RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR PARALLEL SHAFT 30RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPP4
  • Mfr. Model # 1LPP4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 21.0 lbs

Product Details

AC Gearmotor, Parallel Shaft, Single Output Shaft, Nameplate RPM 30, input HP 1/4, Gear Ratio 57:1, Voltage Rating 115, Full Load Amps 5.7, Overhung Load 190 Lb, Full Load Torque 400 in-Lbs, 60 Hz, Open Drip proof, Ambient 40 C.

Technical Specs

  • Finish Unpainted
  • Full Load Amps 3.9 A
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Max. Torque 400 in.-lb.
  • Nameplate RPM 30
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 57:1
  • Motor Type Split-Phase
  • Hz 60
  • Insulation Class B
  • Input HP 1/4
  • Seals Lip Type on Input and Output Shaft
  • Standards RU/CSA
  • Gear Material Steel/Phenolic
  • Gears Phenolic/Steel
  • Lubrication Grease Filled
  • Length Less Shaft 9-5/8"
  • Reversible Shaft Output No
  • Keyway Size #605 Woodruff Key
  • Overhung Load 190 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Zinc
  • Application Conveyors, Packaging Equipment
  • Gear Type Phenolic/Steel
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list